Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 17.00 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # VDS401A17000

  • Zoro # G2732401


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Overall Length
123 mm
Flute Length
73 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS401A17000
Zoro #
G2732401
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
17 mm
Overall Length
123 mm
Flute Length
73 mm
Depth:Dia. Ratio
3xD
Shank Dia.
18 mm
Sizes Included
17.00mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
51.00 mm
Shank Length
48 mm
Drill Diameter Tolerance
H7
Drill Point Length
2.9460 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Grade
WU25PD
List Number
VDS401A
Decimal Equivalent
0.6693
Standards
DIN 6535 / DIN 6537
Flute Type
Spiral
Coolant Fed
Coolant Through
Series
VDS401
Material Grade - Machining
WU25PD
Drill Bit Point Type
Conical Point
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Sheeter Drill
No
Primary Material Application ISO Code
K, M, N, P, S
Measurement System
Metric
Number of Coolant Holes
2

Description

Screw Machine Drill Bit, Drill Bit Size 17 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6693

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.