Screw Machine Drill Bit, 31/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
- Mfr # VDS401A12304
- Zoro # G2731729
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Overall Length
107 mm
Flute Length
60 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VDS401A12304
- Zoro #
- G2731729
- UPC #
- -
- Country of Origin
- United States
- Item
- Screw Machine Drill Bit
- Number of Flutes
- 2
- Material - Machining
- Carbide
- Finish - Machining
- TiAlN
- Drill Bit Point Angle
- 140 Degrees
- Cutting Direction
- Right Hand
- Standards
- DIN 6535 / DIN 6537
- Decimal Equivalent
- 0.4844
- List Number
- VDS401
- Grade
- WU25PD
- Flute Type
- Spiral
- Coolant Fed
- Coolant Through
- Series
- VDS401
- Primary Material Application
- Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
- Spiral Direction
- Right Hand
- Measurement System
- Fractional Inch
- Primary Material Application ISO Code
- K, M, N, P, S
- Sheeter Drill
- No
- Material Grade - Machining
- WU25PD
- Drill Bit Point Type
- Conical Point
- Number of Coolant Holes
- 2
- Shank Type - Machining
- Straight
Dimensions
- Drill Bit Size
- 31/64 in
- Overall Length
- 107 mm
- Flute Length
- 60 mm
- Depth:Dia. Ratio
- 3xD
- Shank Dia.
- 14 mm
- Sizes Included
- 31/64"
- Drill Point Length
- 2.1100 mm
- Drill Length Class
- Screw-Machine Length
- Maximum Drilling Depth
- 43.00 mm
- Drill Diameter Tolerance
- H7
- Shank Length
- 45 mm
- Wire Rope Length
- 107 mm
- Length
- 107 mm
Description
Screw Machine Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4844
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.