Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 3.20 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # TDS401A03200

  • Zoro # G2742262


product price: $79.29
/ea
Free Shipping & Returns

Key Features

Overall Length
62 mm
Flute Length
20 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS401A03200
Zoro #
G2742262
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
3.2 mm
Overall Length
62 mm
Flute Length
20 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
3xD
Sizes Included
3.20mm
Shank Length
36 mm
Drill Point Length
0.5180 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
14.00 mm
Drill Diameter Tolerance
M7

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
List Number
TDS401A
Grade
WP20PD
Decimal Equivalent
0.1260
Flute Type
Spiral
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Coolant Through
Series
TDS401
Primary Material Application ISO Code
P
Measurement System
Metric
Drill Bit Point Type
Conical Point
Number of Coolant Holes
2
Spiral Direction
Right Hand
Sheeter Drill
No
Material Grade - Machining
WP20PD
Primary Material Application
Steel
Shank Type - Machining
Straight

Description

Screw Machine Drill Bit, Drill Bit Size 3.2 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1260

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.