Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 33/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # TDS401A13096

  • Zoro # G2742630


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 1063/5000 in
Flute Length
2 1811/5000 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS401A13096
Zoro #
G2742630
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
33/64 in
Overall Length
4 1063/5000 in
Flute Length
2 1811/5000 in
Sizes Included
0.5156"
Depth:Dia. Ratio
3xD
Shank Dia.
35/64 in
Drill Diameter Tolerance
M7
Maximum Drilling Depth
1 11/16 in
Shank Length
1 7717/10000 in
Drill Length Class
Screw-Machine Length
Drill Point Length
0.0887 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.5156
List Number
401
Flute Type
Spiral
Grade
WP20PD
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Coolant Through
Series
TDS401
Primary Material Application
Steel
Number of Coolant Holes
2
Spiral Direction
Right Hand
Primary Material Application ISO Code
P
Drill Bit Point Type
Conical Point
Measurement System
Fractional Inch
Sheeter Drill
No
Shank Type - Machining
Straight
Material Grade - Machining
WP20PD

Description

Screw Machine Drill Bit, Drill Bit Size 33/64 in, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5156

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.