Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 3/4 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # VDS201A19050

  • Zoro # G2736531


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 5/32 in
Flute Length
3 11/100 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS201A19050
Zoro #
G2736531
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
3/4 in
Overall Length
5 5/32 in
Flute Length
3 11/100 in
Sizes Included
3/4"
Shank Dia.
25/32 in
Depth:Dia. Ratio
3xD
Shank Length
1 97/100 in
Drill Point Length
0.1300 in
Maximum Drilling Depth
2 5/32 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
H7

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
List Number
VDS201
Flute Type
Spiral
Standards
DIN 6535 / DIN 6537
Decimal Equivalent
0.7500
Grade
WU25PD
Coolant Fed
Coolant Through
Series
VDS201
Shank Type - Machining
Straight
Sheeter Drill
No
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, N, P, S
Material Grade - Machining
WU25PD
Number of Coolant Holes
2
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Drill Bit Point Type
Conical Point

Description

Screw Machine Drill Bit, Drill Bit Size 3/4 in, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.