Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 8.00 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # 17050108000

  • Zoro # G2728350


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Overall Length
79 mm
Flute Length
41 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17050108000
Zoro #
G2728350
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
8 mm
Overall Length
79 mm
Flute Length
41 mm
Depth:Dia. Ratio
3xD
Sizes Included
8.00mm
Shank Dia.
8 mm
Drill Diameter Tolerance
M7
Shank Length
36 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
29.00 mm
Drill Point Length
1.3550 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Standards
DIN 6537
Decimal Equivalent
0.3150
Grade
WU25PD
Flute Type
Spiral
List Number
TDS501
Coolant Fed
Coolant Through
Series
TDS501
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Measurement System
Metric
Material Grade - Machining
WU25PD
Drill Bit Point Type
Conical Point
Sheeter Drill
No
Number of Coolant Holes
2
Spiral Direction
Right Hand
Shank Type - Machining
Straight

Description

Screw Machine Drill Bit, Drill Bit Size 8 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.