Shop All Screw Machine Length Drill Bits
Widia
Screw Machine Drill Bit, 8.70 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # TDS401A08700
Zoro # G2744073
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.3425
Product Information
- Brand Widia
- MFR # TDS401A08700
- Zoro # G2744073
- Country of Origin Germany
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.70 mm |
Shank Dia. | 10.00 mm |
Overall Length | 89.00 mm |
Flute Length | 47.00 mm |
Maximum Drilling Depth | 35.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | 8.70mm |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | M7 |
Drill Length Class | Screw Machine Length |
Drill Point Length | 1.4780 mm |
Shank Length | 40.00 mm |
Details
Description
Screw Machine Drill Bit, Drill Bit Size 8.70 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3425
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Dbl. Extra Slim Taper Saw File - Three Square, Second Cut (17035)
- RIDGID Diehead, Cmpl 12R 2" Hs Npt (37505)
- PROTO 3/4" Drive Impact Socket Set, Metric, 10 pcs (J72100M)
- CEDARBERG Snap-Loc Systems ™ 3/4 Hose Assembly Kit (8475-11)
- WESTWARD Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (5UDN0)
- CHICAGO-LATROBE Screw Machine Drill Bit, #39 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49409)
- WESTWARD Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (6CXK8)
- WESTWARD Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT4)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49210)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50813)
- CLE-LINE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (C23472BP)
- Widia Screw Machine Length Drill Bits