This item is Discontinued.

Widia Screw Machine Drill Bit, 9.00 mm Size, 140  Degrees Point Angle, Solid Carbide, AlCrN Finish TDS411A09000

Screw Machine Drill Bit, 9.00 mm Size, 140 Degrees Point Angle, Solid Carbide, AlCrN Finish (Discontinued)

  • Mfr # TDS411A09000
  • Zoro # G2741809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDS411A09000
Zoro #
G2741809
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
9.00 mm
Shank Dia.
10.00 mm
Overall Length
89.00 mm
Flute Length
47.00 mm
Maximum Drilling Depth
35.00 mm
Depth:Dia. Ratio
3xD
Sizes Included
9.00mm
Depth x Dia. Ratio
3xD
Shank Length
40.00 mm
Drill Point Length
1.5310 mm
Drill Diameter Tolerance
M7
Drill Length Class
Screw Machine Length

Details

Item
Screw Machine Drill Bit
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.3543
Drill Bit Material
Solid Carbide
Drill Bit Finish
AlCrN
Flute Type
Helical
Cutting Direction
Right Hand
Number of Flutes
2
List Number
TDS411A
Grade
WK15PD
Point Type
Conical
Coolant Through
Yes
Application
TiAlN PVD Coating for Cast Iron
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Coolant Through
Series
TDS411
Material Grade - Machining
WK15PD
Finish - Machining
AlCrN
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Number of Coolant Holes
2
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Drill Bit Point Type
Conical Point
Measurement System
Metric
Material - Machining
Carbide
Sheeter Drill
No

Description

Screw Machine Drill Bit, Drill Bit Size 9.00 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, AlCrN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3543

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.