Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 9.60 mm Size, 140 Degrees Point Angle, Solid Carbide, AlTiN Finish

  • Mfr # TDS451A09600

  • Zoro # G2745482


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Overall Length
89 mm
Flute Length
47 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS451A09600
Zoro #
G2745482
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
9.6 mm
Overall Length
89 mm
Flute Length
47 mm
Shank Dia.
10 mm
Depth:Dia. Ratio
3xD
Sizes Included
9.60mm
Shank Length
40 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
35.00 mm
Drill Point Length
1.6400 mm
Drill Diameter Tolerance
M7

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Grade
WM15PD
List Number
TDS451A
Decimal Equivalent
0.3780
Flute Type
Spiral
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Series
TDS451
Shank Type - Machining
Straight
Number of Coolant Holes
2
Material Grade - Machining
WM15PD
Spiral Direction
Right Hand
Primary Material Application
Stainless Steel
Drill Bit Point Type
Conical Point
Primary Material Application ISO Code
M
Measurement System
Metric
Sheeter Drill
No

Description

Screw Machine Drill Bit, Drill Bit Size 9.6 mm, Drill Bit Point Angle 140 Degrees , Conical Point, Carbide, AlTiN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3780

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products