Shop WIDIA
See all product information
Create Account
Shell Mill Holders, 1.750" L
- Mfr # 6921231
- Zoro # G205848930
product price:Â
$
838.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1.750 in
Shank Dia.
1.0000 in
Standards
ANSI
Features
Low Cost per Edge
Coolant Fed
Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6921231
- Zoro #
- G205848930
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Face Mill
- Standards
- ANSI
- Features
- Low Cost per Edge
- Coolant Fed
- Coolant Through
- Insert Shape
- Octogon 135
- Side Cutting Edge Angle
- 43 Degrees
- Insert Style
- Octogon 135
- Cutting Direction
- Right Hand
Dimensions
- Overall Length
- 1.750 in
- Shank Dia.
- 1.0000 in
- Depth of Cut
- 0.1457 in
- Max. Cutting Dia.
- 3 in
- Wire Rope Length
- 1.750 in
- Length
- 1.750 in
- Fits Chest Size
- Low Cost per Edge
Description
Indexable Face Mill, Max. Cutting Dia. 3 in, Arbor Dia. Not Applicable, Depth of Cut 0.1457 in, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.