Shop WIDIA
See all product information
Create Account
Shell Mill Holders, 50.00 mm L
- Mfr # 6020523
- Zoro # G105972728
product price:Â
$
1,095.99
/ea
Sold in multiples of 5 for
$5,479.95
Free Shipping & Returns
Key Features
Overall Length
50.00 mm
Shank Dia.
32.00 mm
Insert Shape
Hexagon 120
Insert Style
Hexagon 120
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6020523
- Zoro #
- G105972728
- UPC #
- -
- Country of Origin
- India
- Insert Shape
- Hexagon 120
- Insert Style
- Hexagon 120
- Item
- Indexable Face Mill
- Cutting Direction
- Right Hand
- Features
- Low Cost per Edge
- Standards
- ISO
- Side Cutting Edge Angle
- 56 Degrees
- Coolant Fed
- Non-Coolant Through
Dimensions
- Overall Length
- 50.00 mm
- Shank Dia.
- 32.00 mm
- Max. Cutting Dia.
- 3.937 in
- Depth of Cut
- 0.2953 in
- Wire Rope Length
- 50.00 mm
- Length
- 50.00 mm
- Fits Chest Size
- Low Cost per Edge
Description
Indexable Face Mill, Max. Cutting Dia. 3.937 in, Arbor Dia. Not Applicable, Depth of Cut 0.2953 in, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.