Shop WIDIA
See all product information
Create Account
Shell Mill Holders, 1.750" L
- Mfr # 6921244
- Zoro # G205848985
product price:Â
$
823.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1.750 in
Shank Dia.
1.0000 in
Coolant Fed
Non-Coolant Through
Standards
ANSI
Features
Heavy-Duty Face Milling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6921244
- Zoro #
- G205848985
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 1.750 in
- Shank Dia.
- 1.0000 in
- Max. Cutting Dia.
- 3 in
- Depth of Cut
- 0.3543 in
- Wire Rope Length
- 1.750 in
- Length
- 1.750 in
- Fits Chest Size
- Heavy-Duty Face Milling
Details
- Item
- Indexable Face Mill
- Coolant Fed
- Non-Coolant Through
- Standards
- ANSI
- Features
- Heavy-Duty Face Milling
- Insert Shape
- Square 90
- Side Cutting Edge Angle
- 64 Degrees
- Insert Style
- Square 90
- Cutting Direction
- Right Hand
Description
Indexable Face Mill, Max. Cutting Dia. 3 in, Arbor Dia. Not Applicable, Depth of Cut 0.3543 in, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.