Shop WIDIA
See all product information
Create Account
Shell Mill Holders, 8.00" L
- Mfr # 6921189
- Zoro # G105848894
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8.00 in
Shank Dia.
0.7500 in
Standards
ANSI
Coolant Fed
Non-Coolant Through
Side Cutting Edge Angle
90.28 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6921189
- Zoro #
- G105848894
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 8.00 in
- Shank Dia.
- 0.7500 in
- Depth of Cut
- 0.3543 in
- Max. Cutting Dia.
- 0.75 in
- Wire Rope Length
- 8.00 in
- Length
- 8.00 in
Details
- Item
- Indexable Face Mill
- Standards
- ANSI
- Coolant Fed
- Non-Coolant Through
- Side Cutting Edge Angle
- 90.28 Degrees
- Insert Shape
- Parallelogram 80
- Insert Style
- Parallelogram 80
- Cutting Direction
- Right Hand
Description
Indexable Face Mill, Max. Cutting Dia. 0.75 in, Arbor Dia. Not Applicable, Depth of Cut 0.3543 in, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.