Shell Mill Holders, 180.00 mm L
- Mfr # 2582447
- Zoro # G605972747
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Overall Length
180.00 mm
Shank Dia.
16.00 mm
Insert Style
Parallelogram 80
Insert Shape
Parallelogram 80
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2582447
- Zoro #
- G605972747
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 180.00 mm
- Shank Dia.
- 16.00 mm
- Depth of Cut
- 0.3543 in
- Max. Cutting Dia.
- 0.6299 in
- Wire Rope Length
- 180.00 mm
- Length
- 180.00 mm
Details
- Insert Style
- Parallelogram 80
- Insert Shape
- Parallelogram 80
- Cutting Direction
- Right Hand
- Item
- Indexable Face Mill
- Standards
- ISO
- Coolant Fed
- Non-Coolant Through
- Side Cutting Edge Angle
- 90.25 Degrees
Description
Indexable Face Mill, Max. Cutting Dia. 0.6299 in, Arbor Dia. Not Applicable, Depth of Cut 0.3543 in, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.