Shop WIDIA
See all product information
Create Account
Shell Mill Holders, 1.968" L
- Mfr # 6921235
- Zoro # G605848943
product price:Â
$
1,003.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1.968 in
Shank Dia.
1.0000 in
Standards
ANSI
Coolant Fed
Non-Coolant Through
Features
Cast Iron Finishing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6921235
- Zoro #
- G605848943
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 1.968 in
- Shank Dia.
- 1.0000 in
- Max. Cutting Dia.
- 3 in
- Depth of Cut
- 0.0827 in
- Wire Rope Length
- 1.968 in
- Length
- 1.968 in
- Fits Chest Size
- Cast Iron Finishing
Details
- Item
- Indexable Face Mill
- Standards
- ANSI
- Coolant Fed
- Non-Coolant Through
- Features
- Cast Iron Finishing
- Side Cutting Edge Angle
- 42 Degrees
- Cutting Direction
- Right Hand
- Insert Style
- Octogon 135
- Insert Shape
- Octogon 135
Description
Indexable Face Mill, Max. Cutting Dia. 3 in, Arbor Dia. Not Applicable, Depth of Cut 0.0827 in, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.