Shop WIDIA
See all product information
Create Account
Shell Mill Holders, 2.380" L
- Mfr # 6921223
- Zoro # G505848876
product price:Â
$
2,456.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.380 in
Shank Dia.
2.5000 in
Standards
ANSI
Coolant Fed
Non-Coolant Through
Features
Low Cost per Edge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6921223
- Zoro #
- G505848876
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 2.380 in
- Shank Dia.
- 2.5000 in
- Max. Cutting Dia.
- 8 in
- Depth of Cut
- 0.6811 in
- Wire Rope Length
- 2.380 in
- Length
- 2.380 in
- Fits Chest Size
- Low Cost per Edge
Details
- Item
- Indexable Face Mill
- Standards
- ANSI
- Coolant Fed
- Non-Coolant Through
- Features
- Low Cost per Edge
- Cutting Direction
- Right Hand
- Insert Shape
- Rectangle On Edge 90
- Side Cutting Edge Angle
- 70 Degrees
- Insert Style
- Rectangle On Edge 90
Description
Indexable Face Mill, Max. Cutting Dia. 8 in, Arbor Dia. Not Applicable, Depth of Cut 0.6811 in, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.