Shop WIDIA
See all product information
Create Account
Shell Mill Holders, 2.380" L
- Mfr # 6921240
- Zoro # G105848948
product price:Â
$
1,440.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.380 in
Shank Dia.
2.0000 in
Standards
ANSI
Coolant Fed
Non-Coolant Through
Depth of Cut
0.2953 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6921240
- Zoro #
- G105848948
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 2.380 in
- Shank Dia.
- 2.0000 in
- Depth of Cut
- 0.2953 in
- Max. Cutting Dia.
- 6 in
- Wire Rope Length
- 2.380 in
- Length
- 2.380 in
Details
- Item
- Indexable Face Mill
- Standards
- ANSI
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Insert Style
- Hexagon 120
- Insert Shape
- Hexagon 120
- Side Cutting Edge Angle
- 56 Degrees
Description
Indexable Face Mill, Max. Cutting Dia. 6 in, Arbor Dia. Not Applicable, Depth of Cut 0.2953 in, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.