Shell Mill Holders, 63.00 mm L
- Mfr # 4056546
- Zoro # G005848895
product price:Â
$
1,230.99
/ea
Free Shipping & Returns
Key Features
Overall Length
63.00 mm
Shank Dia.
40.00 mm
Standards
ISO
Features
Low Cost per Edge
Coolant Fed
Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4056546
- Zoro #
- G005848895
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 63.00 mm
- Shank Dia.
- 40.00 mm
- Max. Cutting Dia.
- 6.2992 in
- Depth of Cut
- 0.7874 in
- Wire Rope Length
- 63.00 mm
- Length
- 63.00 mm
- Fits Chest Size
- Low Cost per Edge
Details
- Item
- Indexable Face Mill
- Standards
- ISO
- Features
- Low Cost per Edge
- Coolant Fed
- Coolant Through
- Insert Style
- Parallelogram 80
- Cutting Direction
- Right Hand
- Insert Shape
- Parallelogram 80
- Side Cutting Edge Angle
- 90 Degrees
Description
Indexable Face Mill, Max. Cutting Dia. 6.2992 in, Arbor Dia. Not Applicable, Depth of Cut 0.7874 in, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.