Shell Mill Holders, 2.480" L
- Mfr # 6921200
- Zoro # G405848990
product price:Â
$
2,217.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.480 in
Shank Dia.
2.0000 in
Standards
ANSI
Features
Cast Iron Finishing
Coolant Fed
Non-Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6921200
- Zoro #
- G405848990
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 2.480 in
- Shank Dia.
- 2.0000 in
- Depth of Cut
- 0.4528 in
- Max. Cutting Dia.
- 6 in
- Wire Rope Length
- 2.480 in
- Length
- 2.480 in
- Fits Chest Size
- Cast Iron Finishing
Details
- Item
- Indexable Face Mill
- Standards
- ANSI
- Features
- Cast Iron Finishing
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Insert Style
- Square 90
- Insert Shape
- Square 90
- Side Cutting Edge Angle
- 89 Degrees
Description
Indexable Face Mill, Max. Cutting Dia. 6 in, Arbor Dia. Not Applicable, Depth of Cut 0.4528 in, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.