Shop WIDIA
See all product information
Create Account
Shell Mill Holders, 63.00 mm L
- Mfr # 6020621
- Zoro # G605848653
product price:Â
$
1,587.99
/ea
Free Shipping & Returns
Key Features
Overall Length
63.00 mm
Shank Dia.
40.00 mm
Features
Low Cost per Edge
Standards
ISO
Max. Cutting Dia.
6.2992 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6020621
- Zoro #
- G605848653
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 63.00 mm
- Shank Dia.
- 40.00 mm
- Max. Cutting Dia.
- 6.2992 in
- Depth of Cut
- 0.2953 in
- Wire Rope Length
- 63.00 mm
- Length
- 63.00 mm
- Fits Chest Size
- Low Cost per Edge
Details
- Item
- Indexable Face Mill
- Features
- Low Cost per Edge
- Standards
- ISO
- Coolant Fed
- Non-Coolant Through
- Insert Shape
- Hexagon 120
- Insert Style
- Hexagon 120
- Cutting Direction
- Right Hand
- Side Cutting Edge Angle
- 56 Degrees
Description
Indexable Face Mill, Max. Cutting Dia. 6.2992 in, Arbor Dia. Not Applicable, Depth of Cut 0.2953 in, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.