Shell Mill Holders, 63.00 mm L
- Mfr # 6524556
- Zoro # G105972742
product price:Â
$
2,555.99
/ea
Free Shipping & Returns
Key Features
Overall Length
63.00 mm
Shank Dia.
60.00 mm
Insert Style
Rectangle On Edge 90
Insert Shape
Rectangle On Edge 90
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6524556
- Zoro #
- G105972742
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 63.00 mm
- Shank Dia.
- 60.00 mm
- Depth of Cut
- 0.6811 in
- Max. Cutting Dia.
- 7.874 in
- Wire Rope Length
- 63.00 mm
- Length
- 63.00 mm
- Fits Chest Size
- Low Cost per Edge
Details
- Item
- Indexable Face Mill
- Insert Style
- Rectangle On Edge 90
- Insert Shape
- Rectangle On Edge 90
- Cutting Direction
- Right Hand
- Coolant Fed
- Non-Coolant Through
- Standards
- ISO
- Features
- Low Cost per Edge
- Side Cutting Edge Angle
- 70 Degrees
Description
Indexable Face Mill, Max. Cutting Dia. 7.874 in, Arbor Dia. Not Applicable, Depth of Cut 0.6811 in, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.