This item is Discontinued.

Widia Spade Drill Insert, 1 7/32 In, Series 2 7F2-1219T

Spade Drill Insert, 1 7/32 In, Series 2 (Discontinued)

  • Mfr # 7F2-1219T
  • Zoro # G1179534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7F2-1219T
Zoro #
G1179534
UPC #
-
Country of Origin
Unknown

Dimensions

Size (In.)
1-7/32
Decimal Size (In.)
1.2188
Thickness (In.)
3/16
Size (mm)
30.96

Details

Item
Spade Drill Insert
Coating
Tin
Material
High Speed Steel
Blade Range (In.)
0.961 to 1.380
Series
2
Grade
Heavy Duty

Description

Spade Drill Insert

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.