This item is Discontinued.

Widia Spiral Flute Tap, 1-3/4"-5, Semi-Bottoming, UNC, 5 Flutes, TiN VTSFT-TC6048

Spiral Flute Tap, 1-3/4"-5, Semi-Bottoming, UNC, 5 Flutes, TiN (Discontinued)

  • Mfr # VTSFT-TC6048
  • Zoro # G7683790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6048
Zoro #
G7683790
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
1-3/4"-5
Shank Dia.
1-7/16"
Tap Dimension Type
Inch
Overall Length
8-11/16"
Thread Length
2"
Tap Size
1-3/4"
65% Thread Drill Size
1.5811 in
75% Thread Drill Size
1 35/64 in
Thread Size
1-3/4"-5
Shank Length
4 13/32 in
Square Size
0.3190 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Chamfer
Semi-Bottoming
Tap Thread Type
UNC
Number of Flutes
5
Tap Finish
TiN
Standards
DIN 376
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Limit
2B
Tap Shank Standard
DIN 376
Class of Fit
2B
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Series
VT-SFT
Shank Type - Machining
Straight
Primary Material Application
Steel
Thread Standard
UNC
Threads per Inch
5
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Material Grade - Machining
WU41EG
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, M, N
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 3/4 In.-5, UNC, Overall Length 8 21/32 in, High Speed Steel, TiN, Thread Length 1 31/32 in, 75 Percent Thread Drill Size 1 35/64 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.