Zoro Homepage

Spiral Flute Tap, #10-24, Plug, UNC, 3 Flutes, TiN+CrC/C

  • Mfr # GT605022

  • Zoro # G7667287


product price: $44.59
/ea

Key Features

Overall Length
2-23/64"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT605022
Zoro #
G7667287
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-23/64"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
15/32"
Tap Thread Size
#10-24
65% Thread Drill Size
#23
Square Size
0.1500 in
Shank Length
1 7/32 in
Thread Size
#10-24
55% Thread Drill Size
#21
75% Thread Drill Size
#25
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN+CrC/C
Standards
USCTI 302A
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Features
Form D Plug Chamfer, Titanium and Titanium Alloys
Powdered Metal Base Material
Cobalt
Tap Shank Standard
ANSI
Extended Neck
Yes
Helix Angle
15 Degrees
Measurement System
Pipe
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Threads per Inch
24
Shank Type - Machining
Straight
Series
GT60
Material Grade - Machining
WS34MG
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Spiral Direction
Left Hand
Thread Limit
H3
Class of Fit
3B
List Number
GT60
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, Powdered Metal, TiN+CrC/C, Thread Length 15/32 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.