Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 3/4"-10, Plug, UNC, 3 Flutes, Nitride/Oxide

  • Mfr # GT925065

  • Zoro # G7673648


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Tap Style
Spiral Flute
Shank Dia.
0.590"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT925065
Zoro #
G7673648
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Dimension Type
Inch
Tap Size
3/4"
Thread Length
1.590"
Tap Thread Size
3/4"-10
Thread Size
3/4"-10
Square Size
0.4390 in
75% Thread Drill Size
16.50 mm
55% Thread Drill Size
17.20 mm
Shank Length
2 5/32 in
65% Thread Drill Size
16.90 mm
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Nitride/Oxide
Tap Thread Type
UNC
Tap Grouping
Tap
Standards
USCTI 302A
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Primary Material Application
All Materials
Thread Standard
UNC
Powdered Metal Base Material
Cobalt
Extended Neck
Yes
Series
GT92
Helix Angle
11 Degrees
Tap Shank Standard
ANSI
Threads per Inch
10
Coolant Fed
Non-Coolant Through
Features
For Nickel and Cobalt-Based Alloys
Secondary Material Application ISO Code
S
Shank Type - Machining
Straight
Material Grade - Machining
WS39MG
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Nickel, Titanium
Thread Limit
H3
Spiral Direction
Right Hand
Class of Fit
3B
List Number
GT92
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, Powdered Metal, Black Oxide/Nitride, Thread Length 1 19/32 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.