This item is Discontinued.

Widia Spiral Flute Tap, 5/16"-24, Semi-Bottoming, UNF, 3 Flutes, Oxide VTSFT-TC5059

Spiral Flute Tap, 5/16"-24, Semi-Bottoming, UNF, 3 Flutes, Oxide (Discontinued)

  • Mfr # VTSFT-TC5059
  • Zoro # G3929681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5059
Zoro #
G3929681
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/4"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
11/16"
Tap Thread Size
5/16"-24
Pitch Diameter Limit
H7
65% Thread Drill Size
J
Shank Length
1 1/4 in
Square Size
0.2360 in
75% Thread Drill Size
I
Thread Size
5/16"-24
55% Thread Drill Size
9/32 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI
Number of Pieces
1
List Number
VT-SFT
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Material Grade - Machining
WP49EG
Thread Standard
UNF
Helix Angle
45 Degrees
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Threads per Inch
24
Thread Limit
H7
Series
VT-SFT
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Secondary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Class of Fit
2B

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, High Speed Steel, Black Oxide, Thread Length 11/16 in, 75 Percent Thread Drill Size I, Thread Limit H7, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.