Spiral Flute Tap, 5/8"-18, Semi-Bottoming, UNF, 3 Flutes, Oxide

  • Mfr # VTSFT-TC5096

  • Zoro # G3929873


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-13/16"
Tap Style
Spiral Flute
Shank Dia.
1/2"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5096
Zoro #
G3929873
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-13/16"
Shank Dia.
1/2"
Tap Dimension Type
Inch
Tap Size
5/8"
Thread Length
1-1/16"
Tap Thread Size
5/8"-18
Pitch Diameter Limit
H3
Thread Size
5/8"-18
55% Thread Drill Size
14.80 mm
Square Size
0.3570 in
75% Thread Drill Size
14.50 mm
65% Thread Drill Size
37/64 in
Shank Length
1 29/32 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
List Number
VT-SFT
Tap Finish
Oxide
Standards
ANSI
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Threads per Inch
18
Thread Limit
H3
Series
VT-SFT
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Material Grade - Machining
WP49EG
Thread Standard
UNF
Helix Angle
45 Degrees
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 13/16 in, Cobalt, Black Oxide, Thread Length 1 3/32 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.