Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, #6-32, Plug, UNF, 3 Flutes, Nitride/Oxide

  • Mfr # GT905008

  • Zoro # G7800348


product price: $26.19
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT905008
Zoro #
G7800348
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
23/64"
Pitch Diameter Limit
H3
Tap Thread Size
#6-32
65% Thread Drill Size
#34
Square Size
0.1080 in
55% Thread Drill Size
#32
Thread Size
#6-32
75% Thread Drill Size
#36
Shank Length
1 1/8 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
List Number
GT90
Tap Finish
Nitride/Oxide
Standards
USCTI 302A
Tap Thread Type
UNF
Thread Direction
Left Hand
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Spiral Direction
Left Hand
Primary Material Application
Nickel, Titanium
Extended Neck
Yes
Material Grade - Machining
WS39MG
Thread Standard
UNC
Helix Angle
15 Degrees
Features
WS39MG Oxide/Nitride for Nickel and Cobalt Based Alloys
Measurement System
Pipe
Thread Limit
H3
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
S
Powdered Metal Base Material
Cobalt
Series
GT90
Primary Material Application ISO Code
S
Threads per Inch
32
Secondary Material Application
Nickel, Titanium
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, Powdered Metal, Black Oxide/Nitride, Thread Length 23/64 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.