Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 2 Flutes

  • Mfr # 16006

  • Zoro # G7696179


product price: $19.59
/ea

Key Features

Overall Length
1-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16006
Zoro #
G7696179
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-15/16"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#5
Thread Length
5/16"
Pitch Diameter Limit
H2
Tap Thread Size
#5-40
65% Thread Drill Size
#37
Shank Length
1 3/8 in
75% Thread Drill Size
#39
55% Thread Drill Size
#36
Square Size
0.1100 in
Thread Size
#5-40

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Tap Finish
Uncoated
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
2314/5314
Tap Thread Type
UNC
Standards
USCTI 302A
Cutting Direction - Machining
Right Hand
Series
2314/5314
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, M, N
Coolant Fed
Non-Coolant Through
Thread Limit
H2
Thread Standard
UNC
Material Grade - Machining
Bright
Primary Material Application
Steel
Extended Neck
Yes
Helix Angle
52 Degrees
Threads per Inch
40
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Measurement System
Pipe
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size #5-40, UNC, Overall Length 1 15/16 in, High Speed Steel, Bright (Uncoated), Thread Length 9/16 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.