Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3

  • Mfr # 16036

  • Zoro # G7696477


product price: $36.69
/ea

Key Features

Overall Length
3-5/32"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16036
Zoro #
G7696477
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-5/32"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
7/8"
Pitch Diameter Limit
H3
Tap Thread Size
7/16"-14
55% Thread Drill Size
W
75% Thread Drill Size
U
Thread Size
7/16"-14
Square Size
0.2420 in
Shank Length
2 1/4 in
65% Thread Drill Size
V

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
List Number
2314/5314
Standards
USCTI 302A
Tap Finish
Uncoated
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
2314/5314
Thread Standard
UNC
Extended Neck
Yes
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Thread Limit
H3
Helix Angle
52 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Shank Type - Machining
Straight
Material Grade - Machining
Bright
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Threads per Inch
14
Primary Material Application
Steel
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, M, N
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Thread Length 7/8 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.