Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # VTSFT5141

  • Zoro # G7663349


product price: $27.19
/ea

Key Features

Overall Length
2-1/8"
Tap Style
Spiral Flute
Shank Dia.
0.168"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5141
Zoro #
G7663349
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/8"
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
3/8"
Tap Thread Size
#8-32
Square Size
0.1290 in
65% Thread Drill Size
3.50 mm
Thread Size
#8-32
75% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.60 mm
Shank Length
1 3/16 in
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
USCTI 302A
Tap Finish
Oxide
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP49EG
Thread Standard
UNC
Threads per Inch
32
Helix Angle
45 Degrees
Measurement System
Pipe
Spiral Direction
Right Hand
Extended Neck
Yes
Primary Material Application
Cast Iron, Stainless Steel, Steel
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Series
VT-SFT
Thread Limit
H5
Primary Material Application ISO Code
K, M, P
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Class of Fit
2B
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Cobalt, Black Oxide, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.