Spiral Flute Tap, Bottoming 3 Flutes
Mfr # VTSFT5144
Zoro # G7663367
product price: $28.99
/eaKey Features
Overall Length
2-23/64"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT5144
Zoro #
G7663367
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-23/64"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
31/64"
Tap Thread Size
#10-32
55% Thread Drill Size
4.25 mm
Square Size
0.1500 in
65% Thread Drill Size
4.15 mm
75% Thread Drill Size
#21
Shank Length
1 7/32 in
Thread Size
#10-32
Pitch Diameter Limit
H3
Description
Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 11/32 in, HSS-E, Black Oxide, Thread Length 7/16 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.