This item is Discontinued.

Widia Spiral Flute Tap, Bottoming 4 Flutes VTSFT-TC6555

Spiral Flute Tap, Bottoming 4 Flutes (Discontinued)

  • Mfr # VTSFT-TC6555
  • Zoro # G7683160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSFT-TC6555
Zoro #
G7683160
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
150.00mm
Shank Dia.
22.00mm
Tap Size
M30
Tap Dimension Type
Metric
Tap Thread Size
M30-2.00
Thread Length
22.00mm
75% Thread Drill Size
28.05 mm
Thread Size
M30x2
65% Thread Drill Size
28.31 mm
Square Size
18.00mm
Shank Length
82.00 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Thread Type
Metric Fine
Tap Finish
TiN
Standards
DIN 374
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Pitch
2.00mm
Spiral Direction
Right Hand
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application
Steel
Helix Angle
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Secondary Material Application ISO Code
K, M, N
Tap Shank Standard
DIN 374
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Material Grade - Machining
WU41EG
Coolant Fed
Non-Coolant Through
Series
VT-SFT
Extended Neck
Yes
Primary Material Application ISO Code
P
Thread Limit
6H
Thread Standard
Metric Fine
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M30x2, Metric, Overall Length 150 mm, High Speed Steel, TiN, Thread Length 22 mm, 75 Percent Thread Drill Size 28.05 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.