Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 4 Flutes

  • Mfr # VTSFT-TC6560

  • Zoro # G3932229


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
28.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6560
Zoro #
G3932229
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
200.00mm
Shank Dia.
28.00mm
Tap Size
M36
Tap Dimension Type
Metric
Thread Length
40.00mm
Tap Thread Size
M36-4.00
Shank Length
90.00 mm
75% Thread Drill Size
32.10 mm
Thread Size
M36x4
65% Thread Drill Size
32.62 mm
Square Size
22.00mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Finish
TiN
Standards
DIN 376
Thread Direction
Right Hand
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Material Grade - Machining
WU41EG
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Thread Pitch
4.00mm
Series
VT-SFT
Secondary Material Application ISO Code
K, M, N
Thread Limit
6H
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application ISO Code
P
Tap Shank Standard
DIN 376
Thread Standard
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Spiral Direction
Right Hand
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M36x4, Metric, Overall Length 200 mm, High Speed Steel, TiN, Thread Length 40 mm, 75 Percent Thread Drill Size 32.10 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.