Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT-TC6558
Zoro #
G7683203
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
180.00mm
Shank Dia.
25.00mm
Tap Size
M33
Tap Dimension Type
Metric
Thread Length
35.00mm
Tap Thread Size
M33-3.50
Shank Length
88.00 mm
Square Size
20.00mm
75% Thread Drill Size
29.59 mm
Thread Size
M33x3.5
65% Thread Drill Size
30.04 mm
Pitch Diameter Limit
6H
Description
Spiral Flute Tap, Thread Size M33x3.5, Metric, Overall Length 180 mm, High Speed Steel, TiN, Thread Length 35 mm, 75 Percent Thread Drill Size 29.59 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.