Spiral Flute Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes, TiCN

  • Mfr # GT205100

  • Zoro # G7071872


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
9.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205100
Zoro #
G7071872
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Shank Dia.
9.00mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
18.00mm
Tap Thread Size
M12-1.75
55% Thread Drill Size
27/64 in
Thread Size
M12x1.75
75% Thread Drill Size
10.30 mm
Shank Length
66.00 mm
Square Size
7.00mm
65% Thread Drill Size
10.50 mm
Size
M12
Pitch Diameter Limit
D11

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Standards
ANSI, DIN 376
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Powdered Metal Base Material
Cobalt
Secondary Material Application
Cast Iron
Series
GT20
Measurement System
Metric
Secondary Material Application ISO Code
K
Thread Standard
Metric
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 376
Spiral Direction
Left Hand
Helix Angle
15 Degrees
Extended Neck
Yes
Primary Material Application
Steel
Features
Form D Plug Chamfer
Shank Type - Machining
Straight
Material Grade - Machining
GP6520
Thread Limit
6HX
Thread Pitch
1.75mm
Primary Material Application ISO Code
P
Class of Fit
6HX
Number of Pieces
1
List Number
GT20

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110.00 mm, HSS-E-PM, TiCN, Thread Length 18.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.