Zoro Homepage

Spiral Flute Tap, M12-1.75, Semi-Bottoming, 4 Flutes, UNF

  • Mfr # 12785

  • Zoro # G7673622


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12785
Zoro #
G7673622
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100.00mm
Shank Dia.
12.00mm
Tap Size
M12
Tap Dimension Type
Metric
Thread Length
14.00mm
Tap Thread Size
M12-1.75
Thread Size
M12x1.75
Square Size
0.2750 in
75% Thread Drill Size
10.30 mm
55% Thread Drill Size
27/64 in
Shank Length
45.50 mm
65% Thread Drill Size
10.50 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
6535 HA
Tap Thread Type
UNF
Tap Finish
TiAlN
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
P
Thread Limit
D1
Tap Shank Standard
ANSI, DIN
Material Grade - Machining
GP4535
Features
Semi-Bottoming Chamfer
Primary Material Application
Steel
Series
GX33
Secondary Material Application
Cast Iron
Extended Neck
Yes
Coolant Fed
Coolant Through
Thread Pitch
1.75mm
Measurement System
Metric
Thread Standard
Metric
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K
Helix Angle
44 Degrees
List Number
GX33
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 100 mm, High Speed Steel, TiAlN, Thread Length 14 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D1, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.