Spiral Flute Tap, M14-2.00, Modified Bottoming, Metric Coarse, 4 Flutes, TiN+CrC/C

  • Mfr # GT305068

  • Zoro # G6417302


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M14-2.00
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
TiN+CrC/C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT305068
Zoro #
G6417302
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M14-2.00
Overall Length
91.00mm
Tap Size
M14
Thread Length
21.00mm
Tap Dimension Type
Metric
Shank Dia.
10.90mm
Square Size
8.10mm
55% Thread Drill Size
12.50 mm
Shank Length
47.00 mm
Thread Size
M14x2
75% Thread Drill Size
12.00 mm
65% Thread Drill Size
31/64 in
Size
M14
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
TiN+CrC/C
Thread Direction
Right Hand
Tap Style
Spiral Flute
Tap Grouping
Tap
Standards
ANSI
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Thread Standard
Metric
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Series
GT30
Spiral Direction
Right Hand
Tap Shank Standard
ANSI
Material Grade - Machining
GM6515
Helix Angle
45 Degrees
Powdered Metal Base Material
Cobalt
Primary Material Application
Stainless Steel
Extended Neck
Yes
Thread Limit
6HX
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
N
Thread Pitch
2.00mm
Shank Type - Machining
Straight
Class of Fit
6HX
List Number
GT30
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M14x2, Metric, Overall Length 91.2 mm, Powdered Metal, CrC/C, Thread Length 21.1 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.