This item is Discontinued.

Widia Spiral Flute Tap, M20-2.50, Semi-Bottoming, 4 Flutes, UNC VTSFT7519

Spiral Flute Tap, M20-2.50, Semi-Bottoming, 4 Flutes, UNC (Discontinued)

  • Mfr # VTSFT7519
  • Zoro # G7663805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT7519
Zoro #
G7663805
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M20x2.50
Shank Dia.
15.00 mm
Thread Length
37.00 mm
Overall Length
105.00 mm
Tap Size
M20
65% Thread Drill Size
45/64 in
Thread Size
M20x2.5
Tap Length Standard
JIS
55% Thread Drill Size
18.20 mm
75% Thread Drill Size
17.50 mm
Square Size
12.00mm
Shank Length
45.00 mm

Details

Item
Spiral Flute Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Finish
Bright (Uncoated)
Standards
JIS
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Standard
Metric
Thread Pitch
2.50mm
Measurement System
Metric
Material Grade - Machining
WU40EG
Secondary Material Application ISO Code
K, M, N, P
Helix Angle
45 Degrees
Extended Neck
Yes
Tap Shank Standard
JIS
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Features
Form C Semi-Bottoming Chamfer, Multipurpose Tap
Thread Limit
ISO/2
Series
VT-SFT
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Class of Fit
ISO/2
Thread Limit / Class of Fit
ISO/2 / ISO/2

Description

Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 105.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 37.00 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit ISO/2, Class of Fit ISO/2, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.