This item is Discontinued.

Widia Spiral Flute Tap, M24-1.50, Semi-Bottoming, 4 Flutes, UNC VTSFT5544

Spiral Flute Tap, M24-1.50, Semi-Bottoming, 4 Flutes, UNC (Discontinued)

  • Mfr # VTSFT5544
  • Zoro # G7656461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5544
Zoro #
G7656461
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M24x1.50
Shank Dia.
19.30 mm
Overall Length
124.70 mm
Thread Length
34.00 mm
Tap Size
M24
Square Size
14.40mm
75% Thread Drill Size
22.54 mm
65% Thread Drill Size
22.73 mm
Thread Size
M24x1.5
Shank Length
66.30 mm

Details

Item
Spiral Flute Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Finish
Black Oxide
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Standards
ANSI
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
K, M, P
Extended Neck
Yes
Thread Standard
Metric Fine
Measurement System
Metric
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Pitch
1.50mm
Tap Shank Standard
ANSI
Material Grade - Machining
WP49EG
Features
Multipurpose Taps
Series
VT-SFT
Thread Limit
D6
Shank Type - Machining
Straight
Class of Fit
6H
Thread Limit / Class of Fit
D6 / 6H

Description

Spiral Flute Tap, Thread Size M24x1.5, Metric Fine, Overall Length 124.70 mm, High Speed Steel, Black Oxide, Thread Length 34.00 mm, 75 Percent Thread Drill Size 22.54 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.