Spiral Flute Tap, M3-0.5, 2 Flutes, Metric
Mfr # VTSFT6574
Zoro # G3785109
product price: $45.29
/eaKey Features
Overall Length
56.00mm
Tap Style
Spiral Flute
Tap Size
M3
Shank Dia.
3.50mm
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT6574
Zoro #
G3785109
UPC #
4050839548989
Country of Origin
United States
Dimensions
Overall Length
56.00mm
Tap Size
M3
Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Thread Size
M3-0.5
Thread Length
8.00mm
Thread Size
M3x0.5
75% Thread Drill Size
2.50 mm
Details
Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Tap Finish
TiCN
Thread Direction
Right Hand
Standards
DIN 371
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Thread Standard
Metric
Class of Fit
6H
Description
Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, Cobalt High Speed Steel, TiCN, Thread Length 8 mm, 75 Percent Thread Drill Size 2.50 mm, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.