Spiral Flute Tap, M3-0.50, Semi-Bottoming, Metric Coarse, 3 Flutes

  • Mfr # GT625506

  • Zoro # G7668617


product price:  $56.69
/ea

Key Features

Overall Length
49.20mm
Tap Style
Spiral Flute
Shank Dia.
3.58mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT625506
Zoro #
G7668617
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
49.20mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
16.00mm
Pitch Diameter Limit
D3
Tap Thread Size
M3-0.50
75% Thread Drill Size
2.50 mm
Thread Size
M3x0.5
55% Thread Drill Size
#37
Square Size
2.74mm
Shank Length
27.50 mm
65% Thread Drill Size
#38

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
List Number
GT62
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
Tap Finish
TiN+CrC/C
Cutting Direction - Machining
Right Hand
Series
GT62
Features
WS34MG TiN + CrC/C for titanium and titanium alloys.
Helix Angle
10 Degrees
Primary Material Application ISO Code
S
Material Grade - Machining
WS34MG
Powdered Metal Base Material
Cobalt
Thread Pitch
0.50mm
Primary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Thread Standard
Metric
Spiral Direction
Right Hand
Tap Shank Standard
ANSI
Extended Neck
No
Shank Type - Machining
Straight
Measurement System
Metric
Thread Limit
D3
Class of Fit
4H

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 49.2 mm, Powdered Metal, TiN+CrC/C, Thread Length 16 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 4H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.