Spiral Flute Tap, M4-0.70, Semi-Bottoming, Metric Coarse, 3 Flutes

  • Mfr # VTSFT6515

  • Zoro # G7661851


product price:  $36.49
/ea

Key Features

Overall Length
63.00mm
Tap Style
Spiral Flute
Shank Dia.
4.50mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSFT6515
Zoro #
G7661851
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63.00mm
Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
11.00mm
Tap Thread Size
M4-0.70
Thread Size
M4x0.7
55% Thread Drill Size
3.50 mm
Shank Length
36.10 mm
65% Thread Drill Size
3.40 mm
75% Thread Drill Size
3.30 mm
Square Size
3.40mm
Pitch Diameter Limit
6G

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 371
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Finish
Oxide
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
VT-SFT
Shank Type - Machining
Straight
Features
Form C Semi-Bottoming Chamfer, Rigid and Synchronous Holders
Material Grade - Machining
WP49EG
Extended Neck
Yes
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Thread Limit
6G
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 371
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Pitch
0.70mm
Thread Standard
Metric
Measurement System
Metric
Class of Fit
6G
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, Cobalt High Speed Steel, Black Oxide, Thread Length 11 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit 6G, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.