Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M42-4.50, Bottoming, Metric, 5 Flutes, Oxide

  • Mfr # VTSFT-TC6565

  • Zoro # G3932177


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M42-4.50
Tap Chamfer
Bottoming
Tap Thread Type
Metric
Number of Flutes
5
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6565
Zoro #
G3932177
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
M42-4.50
Overall Length
200.00mm
Thread Length
40.00mm
Shank Dia.
32.00mm
Tap Dimension Type
Metric
Tap Size
M42
Thread Size
M42x4.5
Shank Length
95.00 mm
65% Thread Drill Size
38.20 mm
Square Size
24.00mm
75% Thread Drill Size
37.62 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Chamfer
Bottoming
Tap Thread Type
Metric
Number of Flutes
5
Tap Finish
Oxide
Tap Material
High Speed Steel
Standards
DIN 376
Thread Direction
Right Hand
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Standard
Metric
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Series
VT-SFT
Thread Limit
6H
Thread Pitch
4.50mm
Shank Type - Machining
Straight
Extended Neck
Yes
Tap Shank Standard
DIN 376
Material Grade - Machining
WP49EG
Measurement System
Metric
Primary Material Application ISO Code
K, M, P
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M42x4.5, Metric, Overall Length 200 mm, High Speed Steel, Black Oxide, Thread Length 40 mm, 75 Percent Thread Drill Size 37.62 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.