Spiral Flute Tap, M48-5.00, Bottoming, Metric, 5 Flutes, Oxide

  • Mfr # VTSFT-TC6569

  • Zoro # G3932052


product price: $850.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M48-5.00
Tap Chamfer
Bottoming
Tap Thread Type
Metric
Number of Flutes
5
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6569
Zoro #
G3932052
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
M48-5.00
Tap Dimension Type
Metric
Thread Length
50.00mm
Shank Dia.
36.00mm
Overall Length
250.00mm
Tap Size
M48
Square Size
29.00mm
Thread Size
M48x5
Shank Length
105.00 mm
75% Thread Drill Size
43.1 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Chamfer
Bottoming
Tap Thread Type
Metric
Number of Flutes
5
Tap Finish
Oxide
Tap Style
Spiral Flute
Standards
DIN 376
Tap Material
High Speed Steel
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
WP49EG
Series
VT-SFT
Helix Angle
45 Degrees
Extended Neck
Yes
Thread Pitch
5.00mm
Primary Material Application ISO Code
K, M, P
Measurement System
Metric
Tap Shank Standard
DIN 376
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Standard
Metric
Thread Limit
6H
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M48x5, Metric, Overall Length 250 mm, High Speed Steel, Black Oxide, Thread Length 50 mm, 75 Percent Thread Drill Size 43.1 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.