Zoro Homepage

Spiral Flute Tap, M5-0.80, Plug, 2 Flutes, Metric Coarse

  • Mfr # GT205079

  • Zoro # G6500286


product price: $43.59
/ea

Key Features

Overall Length
55.00mm
Tap Style
Spiral Flute
Tap Size
M5
Shank Dia.
6.00mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205079
Zoro #
G6500286
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
55.00mm
Tap Size
M5
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Thread Size
M5-0.80
Thread Length
10.00mm
Square Size
4.90mm
65% Thread Drill Size
4.30 mm
55% Thread Drill Size
4.40 mm
75% Thread Drill Size
4.20 mm
Shank Length
45.00 mm
Thread Size
M5x0.8
Drill Bit Size
0.1654 in
Size
M5
Pitch Diameter Limit
D7

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
TiN+CrC/C
Tap Grouping
Tap
Standards
ANSI, DIN 371
Cutting Direction - Machining
Right Hand
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Primary Material Application
Steel
Series
GT20
Features
Form D Plug Chamfer
Primary Material Application ISO Code
P
Thread Standard
Metric
Shank Type - Machining
Straight
Tap Shank Standard
DIN 371
Helix Angle
15 Degrees
Thread Limit
6HX
Spiral Direction
Left Hand
Material Grade - Machining
GM6515
Coolant Fed
Non-Coolant Through
Powdered Metal Base Material
Cobalt
Extended Neck
Yes
Thread Pitch
0.80mm
Class of Fit
6HX
Number of Pieces
1
List Number
GT20

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, Powdered Metal, CrC/C, Thread Length 10 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.