Spiral Flute Tap, M6-1.00, Semi-Bottoming, Metric Fine, 3 Flutes

  • Mfr # VTSFT6518

  • Zoro # G7662061


product price: $37.29
/ea

Key Features

Overall Length
80.00mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6518
Zoro #
G7662061
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
80.00mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
12.00mm
Tap Thread Size
M6-1.00
Square Size
4.90mm
75% Thread Drill Size
5.00 mm
Shank Length
44.80 mm
Thread Size
M6x1
55% Thread Drill Size
5.25 mm
65% Thread Drill Size
13/64 in
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Standards
DIN 371
Tap Thread Type
Metric Fine
Tap Finish
Bright
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Pitch
1.00mm
Material Grade - Machining
WU40EG
Extended Neck
Yes
Series
VT-SFT
Features
Form C Semi-Bottoming Chamfer, Rigid and Synchronous Holders
Thread Limit
6H
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 371
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Right Hand
Thread Standard
Metric
Secondary Material Application ISO Code
K, M, N, P
Measurement System
Metric
Helix Angle
45 Degrees
Primary Material Application ISO Code
K, M, N, P
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Cobalt High Speed Steel, Not Applicable, Thread Length 12 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.