Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 5364484

  • Zoro # G6395767


product price: $32.29
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5364484
Zoro #
G6395767
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
23/64"
Tap Thread Size
1/4"-28
75% Thread Drill Size
5.45 mm
65% Thread Drill Size
7/32 in
Thread Size
1/4"-28
Shank Length
1 3/16 in
55% Thread Drill Size
5.70 mm
Square Size
0.1890 in
Size
1/4
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP49EG
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Thread Limit
H3
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, P
Tap Shank Standard
ANSI
Threads per Inch
28
Measurement System
Fractional Inch
Series
VT-SFT
Class of Fit
3B
Number of Pieces
1
List Number
8304

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 15/32 in, HSS-E, Black Oxide, Thread Length 9/16 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.