Zoro Homepage

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # GT315004

  • Zoro # G6435502


product price: $91.89
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
10.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT315004
Zoro #
G6435502
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100.00mm
Shank Dia.
10.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
15.00mm
Tap Thread Size
M10-1.50
75% Thread Drill Size
8.50 mm
55% Thread Drill Size
8.90 mm
Thread Size
M10x1.5
65% Thread Drill Size
11/32 in
Square Size
8.00mm
Shank Length
61.00 mm
Size
M10
Pitch Diameter Limit
D10

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiN+CrC/C
Tap Thread Type
Metric Coarse
Standards
DIN 376
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M
Thread Limit
6HX
Series
GT31
Helix Angle
45 Degrees
Thread Standard
Metric
Primary Material Application
Stainless Steel
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Coolant Through
Measurement System
Metric
Features
High Performance Taps
Extended Neck
Yes
Material Grade - Machining
TiN+CrC/C
Powdered Metal Base Material
Cobalt
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N
Tap Shank Standard
DIN 371
Thread Pitch
1.50mm
Class of Fit
6HX
List Number
GT31
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Powdered Metal, CrC/C, Thread Length 15 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.