Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 4 Flutes

  • Mfr # GT305016

  • Zoro # G6759864


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-3/8"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.367"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT305016
Zoro #
G6759864
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/8"
Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Tap Thread Size
1/2"-13
Thread Length
49/64"
Square Size
0.2750 in
55% Thread Drill Size
11.30 mm
Thread Size
1/2"-13
Shank Length
1 5/8 in
75% Thread Drill Size
27/64 in
65% Thread Drill Size
11.00 mm
Size
1/2
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
Tap
Tap Thread Type
UNC
Standards
ANSI
Tap Finish
TiN+CrC/C
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Series
GT30
Threads per Inch
13
Secondary Material Application ISO Code
N
Helix Angle
45 Degrees
Material Grade - Machining
GM6515
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel
Extended Neck
Yes
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Thread Limit
3BX
Powdered Metal Base Material
Cobalt
Primary Material Application ISO Code
M
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Class of Fit
3BX
Number of Pieces
1
List Number
GT30

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, Powdered Metal, CrC/C, Thread Length 49/64 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit 3BX, Class of Fit 3BX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.